Shop All Countersinks
Drill America
3/8"-90 HSS Single Flute Countersink
Mfr # DEWSFC3/8-90
Zoro # G1746117
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8"
- Overall Length 2"
- Finish Uncoated (Bright)
- Included Angle 90 Degrees
- Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC3/8-90
- Zoro # G1746117
- UPC # 887861130776
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Countersink Angle | 90 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 90 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS DISPENSER, BLADE, X11 PK (EPIX411)
- BONDHUS 8 Piece SAE Long Handle Hex Key Set, 00017 (00017)
- DRILL AMERICA 15/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN15/32)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- DRILL AMERICA 3/8"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-100)
- DRILL AMERICA 3/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-82)
- DRILL AMERICA 3/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-90)
- DRILL AMERICA 1"-100 HSS 3 Flute Center Reamer (DEWCSK1-100)
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- DRILL AMERICA 7/16"-1/8" HSS Threaded Shank Stop Countersink (TSC7/16-1/8)
- KEO 3/8 x 60 deg Six Flute Carbide Countersink (55783)
- Drill America Countersinks, Center Drills & Spotting Drills