Shop All Countersinks
Drill America
3/8"-82 HSS Single Flute Countersink
Mfr # DEWSFC3/8-82
Zoro # G1745225
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8"
- Overall Length 2"
- Shank Size 1/4"
- Finish Uncoated (Bright)
- Included Angle 82 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC3/8-82
- Zoro # G1745225
- UPC # 887861130769
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Countersink Angle | 82 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 82 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA Box Level, Aluminum, 78 in L, 3 Vials (37478)
- IRWIN Door Lock Install Metal (3111002)
- ELKHART BRASS Folding Spanner Wrench, Cast Brass (F-464-B)
- MILWAUKEE TOOL SDS/Chuck Adapter Kit (48-66-1370)
- DRILL AMERICA 3/8"-90 HSS Single Flute Countersink (DEWSFC3/8-90)
- DRILL AMERICA 3/8"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-100)
- DRILL AMERICA 3/8"-90 HSS 3 Flute Center Reamer (DEWCSK3/8-90)
- DRILL AMERICA 3/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-100)
- DRILL AMERICA 5/8"-90 HSS Single Flute Countersink (DEWSFC5/8-90)
- DRILL AMERICA 3/4"-82 1/2" Shank HSS 3 Flute Center Reamer (DEWCSK3/4-82)
- MELIN TOOL CO Countersink, Carbide, DE, 82 deg., 1/4" (DC6-1/4-82)
- Drill America Countersinks