Shop All Countersinks
Drill America
3/8"-#8 HSS Threaded Shank Stop Countersink
Mfr # TSC3/8-8
Zoro # G1741007
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/8"
- Finish Uncoated (Bright)
- Pilot Dia. #8
- Shank Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSC3/8-8
- Zoro # G1741007
- UPC # 887861132701
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Pilot Dia. | #8 |
Details
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3103)
- BON TOOL Bon 15-208 Mud Pan, Stainless Steel 18" (15-208)
- TEKTON 19 mm Combination Wrench (18289)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (02150)
- DRILL AMERICA 3/8"-#30 HSS Threaded Shank Stop Countersink (TSC3/8-30)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- DRILL AMERICA 3/8"-#26 HSS Threaded Shank Stop Countersink (TSC3/8-26)
- DRILL AMERICA 5/16"x5/16"82 Degree Piloted Countersink (WELCS10-1)
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- DRILL AMERICA 5/16"x21/64"82 Degree Piloted Countersink (WELCS10-2)
- DRILL AMERICA 1/2"-"D" HSS Threaded Shank Stop Countersink (TSC1/2-D)
- Drill America Countersinks, Center Drills & Spotting Drills