Shop All Round Dies
Drill America
3/8"-27x1" OD HSS Round Adjustable Die Special
Mfr # DWTSR1-3827
Zoro # G1918816
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Special
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTSR1-3827
- Zoro # G1918816
- UPC # 887861114103
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-27 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Special |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 1/2, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N132)
- WRIGHT TOOL Attachment 1/2" Drive Adaptor - 1/2"Fema (4453)
- PRO-GRADE TOOLS Impact Extension, 3/4"Dr., 4" (16275)
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Oval (4MGZ7)
- DRILL AMERICA m20x1.75 1-1/2" OD HSS Round Adj. Die Special (DWTSMR112-20X1.75)
- DRILL AMERICA m6x1 1"OD HSS Round Die (DWTMR1-6X1)
- DRILL AMERICA m4 X.8 1" OD HSS Round Adjustable Die Special (DWTSMR1-4X.8)
- DRILL AMERICA 1-1/2"X 4" Carbon Steel Square NPT Pipe Die (DWTSQNPT112X4)
- DRILL AMERICA 3/4"-14 NPS 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPS)
- DRILL AMERICA m8 X.5 1" OD HSS Round Adjustable Die Special (DWTSMR1-8X.5)
- DRILL AMERICA 7/16"-20 1" OD HSS Left Hand Round Adjustable Die (DWTH1-71620LH)
- Drill America Round Dies