Shop All Hand Taps
Drill America
3/8"-24x6" HSS Pulley Tap
Mfr # DWTET6X3/8-24
Zoro # G1840739
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Overall Length 6"
- Tap Dimension Type Pulley Tap
- Tap Style Pulley
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTET6X3/8-24
- Zoro # G1840739
- UPC # 887861079792
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 6" |
Tap Dimension Type | Pulley Tap |
Details
Item | High Speed Steel Hand Tap |
Tap Style | Pulley |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Pulley Tap, Size: 3/824
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #4-40, Plug, UNC, 2 Flutes, Oxide (2816401)
- POWERMATIC Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 18 in Swing, Variable Speed (1792800B)
- RIDGID Nipple Chuck Wrench (D-380-X)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7110)
- DRILL AMERICA m11x.75 HSS Metric Hand Tap (DWTSMT11X.75)
- DRILL AMERICA 10-32 HSS Machine and Fraction Hand Plug Tap (DWT54357)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Plug Tap (DWT60910)
- DRILL AMERICA 5-40 Carbon Steel Bottoming Hand Tap (DWTB5-40)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54470)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/16"-14 (DWT54652)
- DRILL AMERICA 9/16"-12 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54762)
- Drill America Hand Taps