Shop All Hand Taps
Drill America
3/8"-24 HSS Left Hand 4 Flute Bottoming Tap
Mfr # DWT60781
Zoro # G1817200
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Left Hand Bottoming
- Tap Style Bottom
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60781
- Zoro # G1817200
- UPC # 887861079044
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Tap Dimension Type | Left Hand Bottoming |
Details
Item | Left Hand Tap |
Tap Style | Bottom |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 3/8"-24, Dec. Equivilant: .375-24, Limit H3, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Flex Impact Socket 18 mm Size 12 pt Standard Depth, Black Oxide (J77518MP)
- MILWAUKEE TOOL M18 FUEL SUPER HAWG 1/2 in. Right Angle Drill (Tool Only) (2809-20)
- MILWAUKEE TOOL 12-1/2" Max-Lok SDS MAX Adapter (48-20-6960)
- DRILL AMERICA 11/16"x5/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF330)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Bottoming Tap (DWT60863)
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Bottoming Tap (DWT60903)
- DRILL AMERICA 1"-14 HSS Left Hand 4 Flute Bottoming Tap (DWT60911)
- DRILL AMERICA 7/8"-9 Carbon Steel Hand Tap Set (DWTS7/8-9)
- DRILL AMERICA 5/16"-18 HSS Left Hand 4 Flute Bottoming Tap (DWT60761)
- DRILL AMERICA m20x1 HSS Metric Hand Tap (DWTSMT20X1)
- DRILL AMERICA m35x2 HSS Metric Hand Tap (DWTSMT35X2)
- Drill America Hand Taps