Shop All Round Dies
Drill America
3/8"-24 1-1/2"OD HSS Round Adjustable Die Standard
Mfr # DWTH112-3824
Zoro # G1826075
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 1-1/2" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH112-3824
- Zoro # G1826075
- UPC # 887861101684
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-24 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 1-1/2" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Auxiliary Handle (1617000459)
- SK PROFESSIONAL TOOLS 1/4" Drive, 5-1/2" Breaker Bar, SuperKrome Plating (40952)
- ECLIPSE Communications Tool Kit, No. of Pcs. 12 (PK-12012H)
- BOSCH Natural Stone Tile Bit, 1/8" (NS100)
- DRILL AMERICA 1/4"-20 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1420)
- DRILL AMERICA 3/4"-16 1-1/2"OD HSS Round Adjustable Die (DWTH112-3416)
- DRILL AMERICA 11/16"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-111616)
- DRILL AMERICA #5-44 1" OD HSS Round Adjustable Die (DWTH1-544)
- DRILL AMERICA 3/4"-10 2" OD HSS Left Hand Round Adjustable Die (DWTH2-3410LH)
- DRILL AMERICA 5/16"-18 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-51618)
- REGAL CUTTING TOOLS Round Threading Die, M3x0.50, Adjustable (046005AS)
- Drill America Round Dies