Shop All Countersinks
Drill America
3/8"-#21 HSS Threaded Shank Stop Countersink
Mfr # TSC3/8-21
Zoro # G1747079
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/8"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Pilot Dia. #21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSC3/8-21
- Zoro # G1747079
- UPC # 887861132619
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Pilot Dia. | #21 |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RR-093-12)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024UD)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18020)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-TP)
- DRILL AMERICA 3/8"-#26 HSS Threaded Shank Stop Countersink (TSC3/8-26)
- DRILL AMERICA 1/2"-82 3/8" Shank HSS 3 Flute Center Reamer (DEWCSK1/2-82)
- DRILL AMERICA 7/16"-3/16" HSS Threaded Shank Stop Countersink (TSC7/16-3/16)
- DRILL AMERICA 5/8"-90 HSS 3 Flute Center Reamer (DEWCSK5/8-90)
- DRILL AMERICA 3/16"-100 HSS Single Flute Countersink (DEWSFC3/16-100)
- DRILL AMERICA 3/4"-60 HSS Single Flute Countersink (DEWSFC3/4-60)
- SHAVIV Shaviv Set F Aluminum (155-00222)
- Drill America Countersinks