Shop All Construction Reamers
Drill America
3/8" 1MT Spiral Flute Car Reamer
Mfr # DWRCAR3/8
Zoro # G1749504
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/4"
- Finish - Machining Bright (Uncoated)
- Material - Machining High Speed Steel
- Flute Type Spiral
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRCAR3/8
- Zoro # G1749504
- UPC # 887861151146
- Country of Origin China
- Category Construction Reamers
Dimensions
Overall Length | 2-3/4" |
Flute Length | 2-3/4" |
Shank Dia. | 1MT |
Reamer Size | 3/8" |
Details
Item | Car Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Shank Type - Machining | Taper |
Description
3/8" 1MT Spiral Flute Car Reamer, DWRCAR3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC $DIE GRINDER 1/8 PENCIL TYPE (AO218)
- UNIVERSAL Clear Plastic Ruler, Standard/Metric, 6", PK2 (UNV59025)
- ASTRO PNEUMATIC IMPACT 3/8" BUTTERFLY WRENCH (AO136E)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 4 Flutes (8187-10)
- DRILL AMERICA 15/16" 3MT Straight Flute Car Reamer (DWRCARST15/16)
- DRILL AMERICA 1" 3MT Straight Flute Car Reamer (DWRCARST1INCH)
- DRILL AMERICA 7/16" 2MT Spiral Flute Car Reamer (DWRCAR7/16)
- DRILL AMERICA 1-1/16" 3MT Spiral Flute Car Reamer (DWRCAR1-1/16)
- DRILL AMERICA 1-3/16" 3MT Spiral Flute Car Reamer (DWRCAR1-3/16)
- DRILLCO 1", Spiral Flute 1/2" Shank Construction Reamer (427A164)
- DRILLCO 15/16 Spiral Flute Nut Shank NITRO Construction Reamer (125SF160)
- Drill America Construction Reamers