Shop All Round Dies
Drill America
3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die
Mfr # DWTH112-38NPS
Zoro # G1831264
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape NPS Die
- Die Material High Speed Steel
- Outside Dia. (In.) 1-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH112-38NPS
- Zoro # G1831264
- UPC # 887861103107
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-18 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | NPS Die |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-1/2" Die Stocks (DWTDS2-1/2)
- WESTWARD 1/2 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (4LXL7)
- LENOX Band Saw Blade, 11 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (36066D2B113605)
- BOSCH Rotary Laser, Exterior/Interior, 100ft. (GRL2000-40HVK)
- DRILL AMERICA 1/4"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPS)
- DRILL AMERICA 1/8"-27 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-18NPS)
- DRILL AMERICA 3/8"-24 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3824)
- DRILL AMERICA 1-1/2"-20x2-1/2" OD HSS Round Adjustable Die Special (DWTSR212-11220)
- DRILL AMERICA 1-3/4"-16x3" OD HSS Round Adjustable Die Special (DWTSR3-13416)
- DRILL AMERICA #6-40 1" OD HSS Round Adjustable Die (DWTH1-640)
- GREENFIELD THREADING HSS Round Adjustable Die 6382 Greenfield Threading 13/16 In Outside Diameter 5/16-18UNC (400237)
- Drill America Dies