Shop All Countersinks
Drill America
3/8"-#16 HSS Threaded Shank Stop Countersink
Mfr # TSC3/8-16
Zoro # G1740709
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/8"
- Material - Machining High Speed Steel
- Finish - Machining Bright
- Shank Type - Machining Threaded
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # TSC3/8-16
- Zoro # G1740709
- UPC # 887861132640
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Pilot Dia. | #16 |
Details
Material - Machining | High Speed Steel |
Finish - Machining | Bright |
Shank Type - Machining | Threaded |
Finish | Uncoated (Bright) |
Shank Type | Threaded |
Description
Countersink cutters may be used in all popular adjustable or micro-stop countersinking units utilizing a 1/4”-28 threaded shank drive. Made from the finest high speed tool steel. Precision ground to exacting tolerances and form relived to insure concentricity of 100 degree countersink angle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Steel Rule, Rigid, 12 In, 8/16/32/64ths (182-121)
- TOOLPRO Replacement Clasp Kit for TP03095 Banjo (TP03098)
- GREY PNEUMATIC 1" Drive, 24mm Metric Socket, 12 Points (4124M)
- MILWAUKEE TOOL Replacement Flexible Metal Leader for Polyester Fish Tape (4 pk) (48-22-4191)
- DRILL AMERICA 5/16"x5/16"82 Degree Piloted Countersink (WELCS10-1)
- DRILL AMERICA 1-1/4"-90 HSS Single Flute Countersink (DEWSFC1-1/4-90)
- DRILL AMERICA 3/32"-1/4" 100 Degree Countersink (WELCSA-8)
- DRILL AMERICA 1/4"-82 HSS Single Flute Countersink (DEWSFC1/4-82)
- DRILL AMERICA 1/2"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-90)
- DRILL AMERICA 5/8"-#13 HSS Threaded Shank Stop Countersink (TSC5/8-13)
- EAZYPOWER ISOMAX COUNTERSNK 1/2"" (30072)
- Drill America Countersinks, Center Drills & Spotting Drills