Shop All Straight Flute Taps
Drill America
3/8"-16 HSS Nut Tap
Mfr # DWTNT3/8-16
Zoro # G1923250
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTNT3/8-16
- Zoro # G1923250
- UPC # 887861080286
- Country of Origin China
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Details
Number of Flutes | 4 |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
HSS, Nut and Spiral Pointed Pulley Tap, Size: 3/816
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL 5/16""COBALT CD (3016020)
- URREA 3/8" drive, 12-point short impact socket 3/8" (7212)
- SIMONDS Round File, American, Round, 6inL, Nat. (73396500)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (81010MD)
- DRILL AMERICA 5/16"-18 HSS Nut Tap (DWTNT5/16-18)
- DRILL AMERICA 1-1/2"-11-1/2 NPS HSS 7 Flute Straight Pipe Tap (DWT64123)
- DRILL AMERICA 3/8"-18 NPS HSS 4 Flute Straight Pipe Tap (DWT64118)
- DRILL AMERICA 1/2in-13 X 10in UNC HSS Pulley Tap (DWTET10X1/2-13)
- DRILL AMERICA 1/8"-27 NPS HSS 4 Flute Straight Pipe Tap (DWT64116)
- DRILL AMERICA 1"-11-1/2 NPS HSS 5 Flute Straight Pipe Tap (DWT64121)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 6-32 and 36 Drill (95304)
- Drill America Taps