Shop All Drill Bit and Tap Sets
Drill America
3/8"-16 HSS Combined Drill Bit & Tap (Drap)
Mfr # DWT3/8-16DRAP
Zoro # G1760984
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material High Speed Steel
- Drill Bit Size 3/8-16"
- Drill Bit Finish Uncoated (Bright)
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT3/8-16DRAP
- Zoro # G1760984
- UPC # 887861081986
- Country of Origin China
- Category Drill Bit and Tap Sets
Dimensions
Drill Bit Size | 3/8-16" |
Size | 3/8"-16 |
Details
Item | Combined Drill and Countersink Drill Bit |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Designed to drill and tap in one operation. Can be used on multi-spindle or hand held operations. High speed steel, Combined Drill & Tap - Draps, Size: 3/816
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- MILWAUKEE TOOL General Purpose Utility Blades with Dispenser (100-Piece) (48-22-1900)
- HULTAFORS TOOLS Wrecking Bar Steel Adjustable 209 SB/25 (209 SB/25)
- DRILL AMERICA 1/2"-13 HSS Combined Drill Bit & Tap (Drap) (DWT1/2-13DRAP)
- DRILL AMERICA 1/4"-20 HSS Combined Drill Bit & Tap (Drap) (DWT1/4-20DRAP)
- DRILL AMERICA 6 Piece HSS Combined Drill Bit & Tap (Drap) Set (DWTDRAP-SET)
- DRILL AMERICA 7/16in-27 UNS HSS Plug Tap and 10.20mm HSS Drill Bit Kit (POUFS7/16-27)
- DRILL AMERICA 1-1/2in-14 UNS HSS Plug Tap and 1-7/16in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/2-14)
- DRILL AMERICA m18 x 1.25 HSS Plug Tap and 21/32in HSS 1/2in Shank Drill Bit Kit (POUMS18X1.25)
- DRILL AMERICA m10 x 1 HSS Plug Tap and 9.00mm HSS Drill Bit Kit (POUMS10X1)
- Drill America Drill Bit and Tap Sets