Shop All Hand Taps
Drill America
3/8"-16 Carbon Steel Taper Hand Tap
Mfr # DWTT3/8-16
Zoro # G1835610
original price:
$3.95
5% off
new price: $3.75
/ea
Sold in multiples of 4 for $15.00
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Taper
- Tap Dimension Type Carbon Steel Taper
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT3/8-16
- Zoro # G1835610
- UPC # 887861077330
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Carbon Steel Taper |
Details
Tap Style | Taper |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, 3/8"-16, Number of Flutes 4, Dec Equivilant 0.375-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery, Portable Shop Vacuum Included (48-11-1862, 0880-20)
- AMPG Chuck Key, Size K3 (Z0365)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series (87923CLB134115)
- ZORO SELECT Floor Vibration Isolator, 85 to 175 lb. (48PW91)
- DRILL AMERICA 1"-14 Carbon Steel Taper Hand Tap (DWTT1-14)
- DRILL AMERICA 5/16"-24 Carbon Steel Taper Hand Tap (DWTT5/16-24)
- DRILL AMERICA 5/16"-18 Carbon Steel Taper Hand Tap (DWTT5/16-18)
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (DWT54289)
- DRILL AMERICA 1-3/16"-16 HSS Plug Hand Tap (DWTST1-3/16-16P)
- DRILL AMERICA 1/4"-18 HSS Plug Hand Tap (DWTST1/4-18P)
- KODIAK CUTTING TOOLS #5-40 Standard Hand Tap Machine Screw Sizes (5500495)
- Drill America Taps