Shop All Round Dies
Drill America
3/8"-16 1"OD HSS Round Adjustable Die Standard
Mfr # DWTH1-3816
Zoro # G1830990
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape 1" OD, Fract Standard
- Die Material High Speed Steel
- Outside Dia. (In.) 1"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH1-3816
- Zoro # G1830990
- UPC # 887861101578
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-16 |
Outside Dia. (In.) | 1" |
Details
Item | Round Adjustable Die |
Die Shape | 1" OD, Fract Standard |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51214)
- SOWA HIGH PERFORMANCE TAPS M24 x 3.0mm H.S.S. Metric Plug Hand Taps (123098)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 1/16 (45604)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 13.5 dia. (DH423135)
- DRILL AMERICA 1/2"-20 1"OD HSS Round Adjustable Die Standard (DWTH1-1220)
- DRILL AMERICA 7/16"-14 1"OD HSS Round Adjustable Die Standard (DWTH1-71614)
- DRILL AMERICA #4-40 1" OD HSS Round Adjustable Die (DWTH1-440)
- DRILL AMERICA 3/4"X 2-1/2" Carbon Steel Square NPT Pipe Die (DWTSQNPT34X212)
- DRILL AMERICA 1-1/2"-20x2-1/2" OD HSS Round Adjustable Die Special (DWTSR212-11220)
- DRILL AMERICA 3/4" NPT 2" OD HSS Round Adjustable Pipe Die (DWTH2-34NPT)
- DRILL AMERICA #3-48 13/16" OD HSS Round Adjustable Die (DWTH1316-348)
- Drill America Dies