Shop All Round Dies
Drill America
3/8"-16 1-1/2" OD HSS Left Hand Round Adjustable Die
Mfr # DWTH112-3816LH
Zoro # G1833486
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Left Hand Die
- Die Material High Speed Steel
- Thread Direction Left Hand
- Outside Dia. (In.) 1-1/2"
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH112-3816LH
- Zoro # G1833486
- UPC # 887861102728
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 3/8"-16 |
Outside Dia. (In.) | 1-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | Left Hand Die |
Die Material | High Speed Steel |
Thread Direction | Left Hand |
Cutting Direction | Left Hand |
Finish | Uncoated (Bright) |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Mounting Base (87874)
- STANLEY Window Scraper, Stiff, 2-7/16", Steel (28-593)
- ZIRCON Studsensor, Contractor (61899)
- WIHA Insulated Phillips Screwdriver #2 Round (30747)
- DRILL AMERICA 1/2"-20 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-1220LH)
- DRILL AMERICA 5/16"-24 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-51624LH)
- DRILL AMERICA 9/16"-12 1-1/2" OD HSS Left Hand Round Adjustable Die (DWTH112-91612LH)
- DRILL AMERICA 3/8"-16 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3816)
- DRILL AMERICA 1/2"-13 1"OD HSS Round Adjustable Die Standard (DWTH1-1213)
- DRILL AMERICA 1"-8 2" OD HSS Left Hand Round Adjustable Die (DWTH2-18LH)
- DRILL AMERICA 1"-14 2-1/2" OD HSS Round Adjustable Die (DWTH212-114)
- Drill America Round Dies