Shop All Hand Taps
Drill America
3/8"-12 Acme Tap
Mfr # DWT3/8-12ACME
Zoro # G1762025
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style ACME
- Tap Dimension Type Acme
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT3/8-12ACME
- Zoro # G1762025
- UPC # 887861098205
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 3/8"-12 |
Tap Dimension Type | Acme |
Length | 4" |
Details
Item | Acme Tap |
Tap Style | ACME |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Acme Tap, Size: 3/8-12, Dec. Equivalent .3750, Thread Length, O.A.L. 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8" High Leverage Diagonal Cutters with Ring 1" (D228-8TT)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 316 In Drill Size Fraction, 01875 In Drill Size (200A112)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- GEDORE Ratcheting Obstruction Wrench, 12" L (31 KR 12-24)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- DRILL AMERICA 5/8"-8 Acme Tap (DWT5/8-8ACME)
- DRILL AMERICA 3/4"-6 Acme Tap (DWT3/4-6ACME)
- DRILL AMERICA 12-24 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54385)
- DRILL AMERICA 1-1/4"-16 HSS Plug Hand Tap (DWTST1-1/4-16P)
- DRILL AMERICA m18x2.5 HSS Metric 4 Flute Bottoming Hand Tap, Finish: Uncoated (Bright) (DWTB18X2.5)
- REGAL CUTTING TOOLS 3/8-32 NEF Hand Tap H3 4 Flt Bottom (012005AS)
- Drill America Hand Taps