Shop All Countersinks
Drill America
3/8"-100 HSS Single Flute Countersink
Mfr # DEWSFC3/8-100
Zoro # G1743335
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8"
- Overall Length 2"
- Shank Size 1/4"
- Finish Uncoated (Bright)
- Included Angle 100 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC3/8-100
- Zoro # G1743335
- UPC # 887861130783
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Countersink Angle | 100 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 100 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Die Set for 300,077 Wire Ferrule Crimper (300-077D)
- BOSCH 3In 14T Jigsaw Blade-Stainless (T118EHM1)
- LENOX Band Saw Blade, 16 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel (1793103)
- SIMONDS Narrow Pillar File, #2/Dbl, 4inL (84240500)
- DRILL AMERICA 3/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-60)
- DRILL AMERICA 3/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-90)
- DRILL AMERICA 3/8"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-100)
- DRILL AMERICA .431"-7/8" 82 Degree Pilotless Countersink (WELCS-36)
- DRILL AMERICA 1-1/4"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-60)
- DRILL AMERICA 1-1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-120)
- DRILL AMERICA 5/8"-82 HSS 4 Flute Machine Countersink (DEWMSK5/8-82)
- Drill America Countersinks