Shop All Countersinks
Drill America
3/8"-100 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT3/8-100
Zoro # G1744988
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/8"
- Overall Length 2"
- Shank Size 1/4"
- Included Angle 100 Degrees
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCHAT3/8-100
- Zoro # G1744988
- UPC # 887861132077
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/8" |
Overall Length | 2" |
Shank Size | 1/4" |
Details
Countersink Angle | 100 |
Number of Flutes | 6 |
Included Angle | 100 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket 6 mm L.100 mm (02151006)
- PANDUIT Crimping Tool, Insulated, 22-14 AWG (CT-300-1)
- IRWIN DRILL/DRIVE SET 19 PC IMP (HN1840316)
- DRILL AMERICA 3/8"-82 HSS Single Flute Countersink (DEWSFC3/8-82)
- DRILL AMERICA 3/8"-100 HSS Single Flute Countersink (DEWSFC3/8-100)
- DRILL AMERICA 3/8"-90 HSS Single Flute Countersink (DEWSFC3/8-90)
- DRILL AMERICA 1/2"-7/32" HSS Threaded Shank Stop Countersink (TSC1/2-7/32)
- DRILL AMERICA 3/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-82)
- DRILL AMERICA 3/8"-#26 HSS Threaded Shank Stop Countersink (TSC3/8-26)
- LINK 1-1/2 Od 90° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-576)
- Drill America Countersinks, Center Drills & Spotting Drills