Shop All Reduced Shank Drill Bits
Drill America
37/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F37/64
Zoro # G100482369
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 37/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD3F37/64
- Zoro # G100482369
- UPC # 887861294300
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 37/64" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Flare Nut Wrench, 15/16" (RFW-30)
- WILLIAMS Williams Double Wrench, Open End, 30mm x 32mm (EWM-3032)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 24mm 12 pt Metric Socket, 12 Points (40324)
- MAYHEW PUNCH 5/8" (MY24004)
- DRILL AMERICA 47/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD47/64)
- DRILL AMERICA 33/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO33/64)
- DRILL AMERICA 53/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD53/64)
- DRILL AMERICA 37/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO37/64)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD29/32)
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD61/64)
- CARRAND Microfiber Bonnet 5-6"2Pc (CRD40406AS)
- Drill America Reduced Shank Drill Bits