Shop All High Speed Steel Chucking Reamers
Drill America
.3750"x.3410 HSS Polished Piloted Reamer
Mfr # PIL.375X.341
Zoro # G1917836
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.375X.341
- Zoro # G1917836
- UPC # 887861135306
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-3/4" |
Reamer Size | 0.3755" |
Overall Length | 7" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Dia .3750, Pilot Dia .3410, No of Flutes 6, Flute Length 1-3/4, Pilot Length 1/2, O.A.L. 7, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO M14N 14 in. Straight Cut Aluminum Snip (M14N)
- WESTWARD #28 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL98)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C60776)
- STARRETT Dial Test Indicator, Vert, 0 to 0.030 In (711HSAZ)
- DRILL AMERICA .3130 HSS Straight Shank Chucking Reamer (DWRR.3130)
- DRILL AMERICA .4580 HSS Straight Shank Chucking Reamer (DWRR.4580)
- DRILL AMERICA 3/4" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS3/4)
- DRILL AMERICA .3135 HSS Dowel Pin Reamer (DWRRDP.3135)
- DRILL AMERICA .1560 HSS Straight Shank Chucking Reamer (DWRR.1560)
- DRILL AMERICA .2600 HSS Straight Shank Chucking Reamer (DWRR.2600)
- DRILL AMERICA 7.00mm HSS Straight Shank Chucking Reamer (DWRR7.0MM)
- Drill America High Speed Steel Chucking Reamers