Shop All High Speed Steel Chucking Reamers
Drill America
.3750x.3260 HSS Threaded Shank Piloted Reamer
Mfr # PIL.375X.326THD
Zoro # G1923698
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Threaded
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Reamer Size 0.3755"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # PIL.375X.326THD
- Zoro # G1923698
- UPC # 887861136341
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 0.3755" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Threaded |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Diameter: .3750, Pilot Diameter: .3260, Number of Flutes: 6, Shank Thread: 1/4"-28, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Hose Remover 3PC. Set (970HR3PB)
- HHIP 6 X 6 X 6" Ground Angle Plate Webbed End (3402-1056)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45159)
- DEWALT Insert Bit, 1/4In, Torx, T20, 1In (50 Pack) (DWA1TX20IRB)
- DRILL AMERICA .1560 HSS Straight Shank Chucking Reamer (DWRR.1560)
- DRILL AMERICA 1-3/4" HSS Spiral Flute Shell Reamer (DWRRSS1-3/4)
- DRILL AMERICA #31 HSS Straight Shank Straight Flute Chucking Reamer (DWRR31)
- DRILL AMERICA .2020 HSS Straight Shank Chucking Reamer (DWRR.2020)
- DRILL AMERICA K HSS Straight Shank Straight Flute Chucking Reamer (DWRRK)
- DRILL AMERICA 5/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/64)
- KODIAK CUTTING TOOLS .205 HSS Chucking Reamer Straight Flute Straight Shank (5475668)
- Drill America High Speed Steel Chucking Reamers