Shop All High Speed Steel Chucking Reamers
Drill America
.3750"x.3260 HSS Polished Piloted Reamer
Mfr # PIL.375X.326
Zoro # G1924538
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.375X.326
- Zoro # G1924538
- UPC # 887861135283
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-3/4" |
Reamer Size | 0.3755" |
Overall Length | 7" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Dia .3750, Pilot Dia .3260, No of Flutes 6, Flute Length 1-3/4, Pilot Length 1/2, O.A.L. 7, Premium Grade Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Premier Fusion General Purpose Blade, 14 (P414)
- HOLEX ER-16 Collet, 1/4 inch (308920 1/4)
- BOSCH Jigsaw Blade, T-Shank, 6 In. L, PK5 (T344DP)
- STORM Micrometer Set, 4 pcs. (3M114-00)
- DRILL AMERICA 25/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP25/64)
- DRILL AMERICA .3145 HSS Straight Shank Chucking Reamer (DWRR.3145)
- DRILL AMERICA .5390 HSS Straight Shank Chucking Reamer (DWRR.5390)
- DRILL AMERICA .5050 HSS Straight Shank Chucking Reamer (DWRR.5050)
- DRILL AMERICA .1125 HSS Straight Shank Chucking Reamer (DWRR.1125)
- DRILL AMERICA 1-1/4" HSS Taper Shank Spiral Flute Chucking Reamer (DWRRTSSP1-1/4)
- CLEVELAND Chucking Reamer, 15/32" Size, HSS, Spiral (C30201)
- Drill America High Speed Steel Chucking Reamers