Shop All High Speed Steel Chucking Reamers
Drill America
.3730 HSS Dowel Pin Reamer
Mfr # DWRRDP.3730
Zoro # G1722177
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRDP.3730
- Zoro # G1722177
- UPC # 887861148528
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-3/4" |
Reamer Size | 0.3730" |
Size | 0.373 |
Overall Length | 7" |
Details
Item | Dowel Pin Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
Chucking Reamers are designed for accurate reaming in most materials using all types of equipment including screw machines, turret lathes, drill presses, and machining centers. They are regularly pointed with a 45o chamfer. The straight-flute design is recommended for most general purpose reaming. The right-hand spiral-flute reamer has the smooth, chatter-free action necessary for fine finishes. It is recommended over the straight-flute for more difficult materials, better surface requirements, and applications with an interruption such as a keyway or cross hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW 1 1/4" Titanium Plunge Cut Metal Blade, 10PC (OSC201-10)
- SK PROFESSIONAL TOOLS 1/2" Drive 100 Geared Teeth Round Head Style Hand Ratchet, Greater Than 10" L, Chrome Finish (800740)
- XCELITE Precision Screwdriver Set, Combo, 13 pcs (99PS50N)
- JONARD TOOLS Insertion/Extraction Tool, Length 4 in, Contact Size 20DM and 20DF, Brass and ABS Plastic (AR-910672)
- DRILL AMERICA .3740 HSS Dowel Pin Reamer (DWRRDP.3740)
- DRILL AMERICA .2490 HSS Dowel Pin Reamer (DWRRDP.2490)
- DRILL AMERICA .2510 HSS Dowel Pin Reamer (DWRRDP.2510)
- DRILL AMERICA .2250 HSS Straight Shank Chucking Reamer (DWRR.2250)
- DRILL AMERICA .1290 HSS Straight Shank Chucking Reamer (DWRR.1290)
- DRILL AMERICA 1-1/4" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS1-1/4)
- YANKEE Chucking Reamer, 0.5010 In., 6 Flute, HSS (333-0.501)
- Drill America Reamers