Shop All High Speed Steel Chucking Reamers
Drill America
.3710"x.3420 HSS Polished Piloted Reamer
Mfr # PIL.371X.342
Zoro # G1921555
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Shank Type - Machining Round
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Flute Length 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # PIL.371X.342
- Zoro # G1921555
- UPC # 887861135238
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Flute Length | 1-3/4" |
Overall Length | 7" |
Reamer Size | 0.3710" |
Details
Item | Piloted Reamer |
Material - Machining | High Speed Steel |
Shank Type - Machining | Round |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
High Speed Steel Piloted Reamer, Dia .3710, Pilot Dia .3420, No of Flutes 6, Flute Length 1-3/4, Pilot Length 1/2, O.A.L. 7, Premium Grade Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 2-1/8 2" Depth of Cut Annular Cutter NITRO (92N308)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35152)
- FREUD Piece Artisan Bit Set, 26 (92-100)
- DEWALT Battery and Charger Kit for Li-Ion 20V (DCB205CK)
- DRILL AMERICA .3190 HSS Straight Shank Chucking Reamer (DWRR.3190)
- DRILL AMERICA 1-5/16" HSS Spiral Flute Shell Reamer (DWRRSS1-5/16)
- DRILL AMERICA 3/4" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS3/4)
- DRILL AMERICA .3850 HSS Straight Shank Chucking Reamer (DWRR.3850)
- DRILL AMERICA .4260 HSS Straight Shank Chucking Reamer (DWRR.4260)
- DRILL AMERICA 9/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR9/32)
- DRILL AMERICA .5090 HSS Straight Shank Chucking Reamer (DWRR.5090)
- Drill America Reamers