Shop All Carbide-Tipped Drill Bits
Drill America
#37 Solid Carbide Drill Bit
Mfr # DMOD37
Zoro # G1945020
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #37
- Overall Length 2-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD37
- Zoro # G1945020
- UPC # 887861046893
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #37 |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Drill Bit Size | #37 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | Carbide |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Puller, 10 t, 3 Jaw (TJ-2)
- MALCO MC12N 12 in. Aluminum Combination Snip (MC12N)
- WESTWARD 1/4 in Drive, 8mm Hex Metric Socket, 6 Points (53YP91)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 10-24 Nc (96104)
- DRILL AMERICA #31 Solid Carbide Drill Bit (DMOD31)
- DRILL AMERICA 1/8" Solid Carbide Drill Bit (DMOD1/8)
- DRILL AMERICA #38 Solid Carbide Drill Bit (DMOD38)
- DRILL AMERICA 11/64" Solid Carbide Drill Bit (DMOD11/64)
- DRILL AMERICA #55 Solid Carbide Drill Bit (DMOD55)
- DRILL AMERICA #35 Solid Carbide Drill Bit (DMOD35)
- HOLEX Pro Steel Solid Carbide Drill, 3/8 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122776 3/8)
- Drill America Drill Bits