Shop All High Speed Jobber Drill Bits
Drill America
#37 HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFD37
Zoro # G1820746
product price: $1.35
/ea
Sold in multiples of 12 for $16.20
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #37
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD37
- Zoro # G1820746
- UPC # 887861036191
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #37 |
Overall Length | 2-1/2" |
Flute Length | 1-7/16" |
Drill Bit Size | #37 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Point type | Split Point |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 6 1/2 in PROTO Slip Joint Plier, Tether Capable 1 1/4 in Jaw, Dipped (J276GXL)
- WOLFCRAFT GUIDE DRILL1/4"" OR 3/8"" (4525)
- SIMONDS Knife File, Smooth/Double, 10inL, Nat. (73504000)
- MILWAUKEE TOOL M18 18V Cordless 2-Speed 1/4 in. Hex Impact Driver (ML2657-20)
- DRILL AMERICA #36 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD36)
- DRILL AMERICA #38 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD38)
- DRILL AMERICA #44 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-1/8" (D/ASP44)
- DRILL AMERICA 37/64" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (DWDN37/64)
- DRILL AMERICA #20 HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP20)
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2" (D/AN50)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- Drill America High Speed Jobber Drill Bits