Shop All Extra Long Drill Bits
Drill America
3/64"x6" HSS Aircraft Extension Drill Bit, Shank Type: Round
Mfr # DWDA/CX63/64
Zoro # G1819285
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3/64"
- Shank Type Round
- Drill Bit Material High Speed Steel
- Size 3/64"
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDA/CX63/64
- Zoro # G1819285
- UPC # 887861043175
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | 3/64" |
Size | 3/64" |
Overall Length | 6" |
Flute Length | 3/4" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 118 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAWHEEL Pro Measuring Wheel, ft./10ths (68901)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 3/8 (42624)
- INGERSOLL-RAND 1" Air Impact Wrench, 1400 ft-lbs Torque, Heavy Duty, D-handle (1712B2)
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points (53YT55)
- DRILL AMERICA 3/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX63/16)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 1" (DWDA/CX125/64)
- DRILL AMERICA 3/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/16)
- DRILL AMERICA 7/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/32)
- DRILL AMERICA 3/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX123/32)
- DRILL AMERICA #57x6" HSS Aircraft Extension Drill Bit (DWDA/CX657)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/64x12IN (50466)
- Drill America Drill Bits