Shop All High Speed Steel End Mills
Drill America
3/64"x3/16 Shank HSS 2 Flute Double End End Mill
Mfr # DWCT111
Zoro # G1823327
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Miniature
- Finish Uncoated (Bright)
- Overall Length 2-1/4"
- Milling Dia. 3/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT111
- Zoro # G1823327
- UPC # 887861159890
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 2-1/4" |
Milling Dia. | 3/64" |
Flute Length | 9/64" |
Shank Size | 3/16" |
Details
Number of Flutes | 2 |
End Mill Style | Miniature |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, Miniatures (3/16 Shank), Size 3/64, Shank Dia 3/16, Flute Length 9/64, O.A.L. 2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive Socket Set, SAE, 15 pcs (J54302)
- WESTWARD #2 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL72)
- STARRETT Aluminum Rule Straight Edge, 96" (ASE-96)
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-05-04-1/2)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (BRCF328)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Double End End Mill (DWCF218)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT212)
- DRILL AMERICA 9/16"x1/2" HSS 2 Flute Single End Ball End Mill (DWCT1120)
- DRILL AMERICA 1-3/16"x3/4" HSS 4 Flute Single End End Mill (DWCF348A)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT312)
- DRILL AMERICA 9/16" HSS 4 Flute Double End End Mill, End Mill Cutting Type: Non Center Cutting (DWCF220)
- Drill America End Mills