Shop All Taper Shank Drill Bits
Drill America
36.00mm HSS 4MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM36.00
Zoro # G1936760
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 36.00mm
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTSMM36.00
- Zoro # G1936760
- UPC # 887861053211
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 36.00mm |
Overall Length | 14-3/4" |
Flute Length | 9-1/8" |
Shank Size | 4MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 1-1/2 Inch Nylon Faced Hammer Mallet (19092)
- IRWIN Brad Drill Bits (49618)
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31650)
- TECHNIKS Perske Style Collet, SYOZ25, 3/16 in. (83868-3/16)
- DRILL AMERICA 11/32" HSS 1MT Taper Shank Drill Bit (DWDTS11/32)
- DRILL AMERICA 25/32" HSS 2MT Taper Shank Drill Bit (DWDTS25/32)
- DRILL AMERICA 14.00mm HSS 1MT Metric Taper Shank Drill Bit (DWDTSMM14.00)
- DRILL AMERICA 1-5/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-5/16-3MT)
- DRILL AMERICA 33.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM33.00)
- DRILL AMERICA 1-5/64" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/64-3MT)
- DRILL AMERICA 1-11/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-11/16)
- Drill America Drill Bits