Shop All High Speed Jobber Drill Bits
Drill America
#36 HSS Split Point Jobber Length Drill Bit, Flute Length: 1-7/16"
Mfr # DWDSP36
Zoro # G1831340
product price: $1.45
/ea
Sold in multiples of 12 for $17.40
$17.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #36
- Overall Length 2-1/2"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDSP36
- Zoro # G1831340
- UPC # 887861019187
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #36 |
Overall Length | 2-1/2" |
Flute Length | 1-7/16" |
Drill Bit Size | #36 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | Black Oxide |
Description
Split point jobber drills are manufactured to National Aerospace Standard 907, these drills are ideal for portable or machine drilling of low tensile strength alloy materials. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. The 135 degree split point is self-centering and reduces thrust. Sizes smaller than 1/16 have the 118 standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Spacer (58042)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57187)
- MASTER APPLIANCE Professional Heat Gun 800¿F, Corded Powered, 120V AC, Pistol Handle (HG-301T)
- SIMONDS Half Round File, Swiss, #2/Dbl., 6inL (84138500)
- DRILL AMERICA B HSS Black Oxide Jobber Length Drill Bit (DWDNB)
- DRILL AMERICA 3/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/64)
- DRILL AMERICA O HSS Black Oxide Jobber Length Drill Bit (DWDNO)
- DRILL AMERICA 2.00mm HSS Jobber Length Drill Bit (DWDMM2.00)
- DRILL AMERICA #36 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN36)
- DRILL AMERICA 19/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD19/64)
- HANSON General Purpose High Speed Steel Fractional Straight Shank Jobber Length Drill Bit - 3/16" (60512)
- Drill America Drill Bits