Shop All Jobber Length Drill Bits
Drill America
#36 HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH36
Zoro # G1934968
product price: $2.29
/ea
Sold in multiples of 12 for $27.48
$27.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #36
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH36
- Zoro # G1934968
- UPC # 887861026932
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #36 |
Overall Length | 2-1/2" |
Flute Length | 1-7/16" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Keyseat Cutter - Staggered Tooth - Square, 0.3750" (3/8), Depth of Cut: 0.0840" (915880)
- SNICKERS WORKWEAR Tool vest, Black, Polyamide (U4250 0404 008)
- SUMITOMO Diamond Turning Insert, Diamond, 3, VNMG, 1, Carbide (VNMG331EUP-AC5015S)
- BESSEY 24 Clutch Bar Clamp (GSCC2.524)
- DRILL AMERICA 3/8" Carbide Tipped Jobber Length Drill Bit (D/ACT3/8)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- DRILL AMERICA 11/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO11/64)
- DRILL AMERICA R Cobalt Jobber Length Drill Bit (DWDCOR)
- DRILL AMERICA 17/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO17/64)
- DRILL AMERICA 15/64" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO15/64)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- Drill America Jobber Length Drill Bits