Shop All Extra Long Drill Bits
Drill America
#35x6" HSS Aircraft Extension Drill Bit
Mfr # DWDA/CX635
Zoro # G1827929
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size #35
- Shank Type Round
- Size #35
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDA/CX635
- Zoro # G1827929
- UPC # 887861042659
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #35 |
Size | #35 |
Overall Length | 6" |
Flute Length | 1-1/2" |
Details
Item | Aircraft Extension Drill Bit |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 Degrees |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Description
Manufactured to Aerospace Standard 907. The 135 degree split point is self-centering and reduces thrust. Ideal for drilling in mild steel where extra length for reach is required. They have a black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow. Sizes smaller than 1/16 and #52 have the 118 degree standard point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Spreader Nozzle, 200mm, For 5KNP7, 4KFU6 (8in /200mm Spreader Nozzle / HB 1750)
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- MAKITA 4" L x Metal Cutting Reciprocating Saw Blade, 4", 18 TPI, PK5 (723063-A-5)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2616)
- DRILL AMERICA 9/32"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX129/32)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/8)
- DRILL AMERICA 1/4"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/4)
- DRILL AMERICA #7x12" HSS Aircraft Extension Drill Bit (DWDA/CX127)
- DRILL AMERICA 3/8"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/8)
- DRILL AMERICA 63/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X63/64)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09725)
- Drill America Extra Long Drill Bits