Shop All Counterbores
Drill America
35/64"x3/16" Pilot Hole HSS Straight Shank Counterbore
Mfr # DEWCBR35/64
Zoro # G1746108
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35/64"
- Overall Length 4-5/16"
- Size- Decimal 0.546875 in
- Shank Type Straight
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWCBR35/64
- Zoro # G1746108
- UPC # 887861129121
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 35/64" |
Overall Length | 4-5/16" |
Size- Decimal | 0.546875 in |
Shank Size | 1/2" |
Details
Shank Type | Straight |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE SPRAYER One Quart Cap Stl Sprayer (SUR1000)
- BIG HORN Dual Marker Holder for Carpenter Pencil and Lumber Crayon (19855)
- BOSCH Hammer Drill, 1/2", 8.5A, 0 to 51,000bpm (HD18-2)
- GEARWRENCH 12 Piece 72-Tooth 12 Point Open End Ratcheting Metric Wrench Set (85597)
- DRILL AMERICA 5/32"x5/32" Pilots for Counterbore (DEWPIL5/32X5/32)
- DRILL AMERICA 47/64"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR47/64)
- DRILL AMERICA 5/8"x3/16" Pilots for Counterbore (DEWPIL5/8X3/16)
- DRILL AMERICA 2"x1/2" Pilot Hole HSS Taper Shank Counterbore (DEWCBRTS2INCH)
- DRILL AMERICA 3/4"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/4)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- KODIAK CUTTING TOOLS #5/8 Counterbores On Size Capscrew Style (5495765)
- Drill America Porting Tools & Counterbores