Shop All Reduced Shank Drill Bits
Drill America
35/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # D/ARSD35/64
Zoro # G1949388
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 35/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ARSD35/64
- Zoro # G1949388
- UPC # 887861014335
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 35/64" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Magnesium Asphalt Lute w/6 ft. Handl, 36 (GG836-6)
- HYDE 3-1/4" x 9-3/8" Aluminum Pole Sander Head (09047)
- OSG Die Item, 5/16"-24 Die Thread, 1-1/2" W (2706600)
- PERFORMANCE TOOL 14-Pc Metric Combination Wrench Set (W1114M)
- DRILL AMERICA 21/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD21/32)
- DRILL AMERICA 13/16" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (DWDCO13/16)
- DRILL AMERICA 1" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO1INCH)
- DRILL AMERICA 13/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X13/16)
- DRILL AMERICA 18.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD18.5MM)
- DRILL AMERICA 35/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO35/64)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-3/8 (52488)
- Drill America Reduced Shank Drill Bits