Shop All Reduced Shank Drill Bits
Drill America
35/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2
Mfr # DWDRSD35/64
Zoro # G1920207
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 35/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD35/64
- Zoro # G1920207
- UPC # 887861033947
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 35/64" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Magnifying Head, 6x (1552-73)
- CORNINGWARE Diablo Diamond Grit Hole Saw, 1/4 In Dia (DHS0250DG)
- DORIAN Knurl Wheel, M Series, STR, 1 In OD, 25 TPI (MS-25-HSB-CP)
- MASTERCUT TOOL 17/64x7/8x5/16x2-1/2 2FL Ball Endmill (209-032)
- DRILL AMERICA 14.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD14.5MM)
- DRILL AMERICA 1-9/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-9/16)
- DRILL AMERICA 2" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X2)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/8)
- DRILL AMERICA 37/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X37/64)
- DRILL AMERICA 37/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F37/64)
- DRILL AMERICA 1-35/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-35/64)
- Drill America Reduced Shank Drill Bits