Shop All Reduced Shank Drill Bits
Drill America
35/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2
Mfr # DWDRSD3/8X35/64
Zoro # G1931230
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 35/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD3/8X35/64
- Zoro # G1931230
- UPC # 887861033787
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 35/64" |
Shank Dia. | 3/8" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/8" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Knife Putty Hammer Head Ss 2In (06308)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 06 160)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SL82)
- TEKTON 19-Tool Combination Wrench Wall Hanger Black (OWH11119)
- DRILL AMERICA 63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F63/64)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD15/16)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Drill Bit Point Angle: 118 Degrees (D/ARSD3/8)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-3/8)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD43/64)
- DRILL AMERICA 3/4" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X3/4)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 49/64 (C20687)
- Drill America Reduced Shank Drill Bits