Shop All Taper Shank Drill Bits
Drill America
35.50mm HSS 4MT Metric Taper Shank Drill Bit
Mfr # DWDTSMM35.50
Zoro # G1943639
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Drill Bit Size 35.50mm
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTSMM35.50
- Zoro # G1943639
- UPC # 887861053204
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 35.50mm |
Overall Length | 14-5/8" |
Flute Length | 9" |
Shank Size | 4MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOTCO In-Line Die Grinder, 1/4 in Air Inlet, 1/4" Collet, General, 30,000 rpm, 0.3 HP (10L1001-36)
- BOSCH 1 1/8" Hex Drive Breaker Hammer, Narrow Chisel (HS2163)
- WESTWARD Nut Driver, 1/4 in., Solid, Fluted, 4 in. (11Z418)
- BETA Puller, 15mm (014280015)
- DRILL AMERICA 13/16" HSS 3MT Taper Shank Drill Bit (DWDTS13/16)
- DRILL AMERICA 1-11/16" HSS 5MT Taper Shank Drill Bit (DWDTS1-11/16)
- DRILL AMERICA 13/16" HSS 3MT Cobalt Steel Taper Shank Drill Bit (DWDTSCO13/16)
- DRILL AMERICA 2-1/8" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/8)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- DRILL AMERICA 1-7/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-7/16-3MT)
- DRILL AMERICA 2" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS2INCH-4MT)
- Drill America Taper Shank Drill Bits