Shop All High Speed Jobber Drill Bits
Drill America
3.50mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit
Mfr # KFDMM3.50
Zoro # G1835568
product price: $1.79
/ea
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size 3.50mm
- Overall Length 70.00mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFDMM3.50
- Zoro # G1835568
- UPC # 887861186834
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | 3.50mm |
Overall Length | 70.00mm |
Flute Length | 44.00mm |
Drill Bit Size | 3.50mm |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Split Point |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Gold |
Description
Black and gold jobber drills are manufactured from premium grade high speed steel. Killer Force Drills (KFD) have a heavy duty 135 degree split point for self-centering and reducing thrust. Gold and black surface treated for use in stainless steel and other hard metal drilling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Impact Socket (SID13025)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022)
- BAHCO Bahco Bow Saw Plastic Handle 21" Pt (331-21-51-KP)
- MALCO Pivot Pin Set for 1ELG5, 1ELH8 Cutters (HC1B)
- DRILL AMERICA #51 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1" (DWDN51)
- DRILL AMERICA U HSS Polished Jobber Length Drill Bit (D/APU)
- DRILL AMERICA 10.75mm HSS Jobber Length Drill Bit (DWDMM10.75)
- DRILL AMERICA #33 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 2-5/8" (D/AN33)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- DRILL AMERICA 5/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/16)
- VIKING 29 Pc Set Ultra Dex Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill (40614)
- Drill America High Speed Jobber Drill Bits