Shop All Reduced Shank Drill Bits
Drill America
35.00mm Reduced Shank HSS Drill Bit 1/2" Shank
Mfr # DWDRSD35.0MM
Zoro # G1927225
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 35.00mm
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD35.0MM
- Zoro # G1927225
- UPC # 887861035804
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 35.00mm |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 6MM RotaCut Hole Cutter (11206)
- ONSRUD Routing End Mill, O-Flute, 1/4, 3/4, 2 1/2 (61-082)
- GREY PNEUMATIC 1/2" Drive Utility Socket 5 (20265B)
- ZIRCON Electronic Stud Finder, Multifunction (61961)
- DRILL AMERICA 25.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD25.5MM)
- DRILL AMERICA 1-9/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-9/16)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD39/64)
- DRILL AMERICA 31/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X31/32)
- DRILL AMERICA 14.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD14.5MM)
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-5/32)
- K-TOOL INTERNATIONAL Q-Bond Adhesive Kit (KTI90002)
- Drill America Drill Bits