Shop All Extra Long Drill Bits
Drill America
#35 x 6in HSS Aircraft Extension Drill Bit
Mfr # D/AA/CX635
Zoro # G110548789
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Style Split Point
- Shank Type Round
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
- Drill Bit Point Angle 135
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AA/CX635
- Zoro # G110548789
- UPC # 887861039925
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Size | #35 |
Overall Length | 6" |
Flute Length | 1-1/2" |
Details
Point Style | Split Point |
Shank Type | Round |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Drill Bit Point Angle | 135 |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Iron, Metal, Nickel, Plastic, Sheet Metal, Steel, Wood |
Color | Black |
Description
A dependable, general purpose drill ideal for production, maintenance or portable drilling jobs Ideal for drilling where extra length for reach is required 135 degrees split point tip for fast penetration and accurate drilling For use in a wide range of materials such as aluminum, brass, copper, metal, plastic and wood Black oxide surface treatment that is abrasion resistant, reduces chip welding and improves chip flow Round shank for use in a wide range of tool holding systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRLOC Leveling Mnt, Vibration Isolation, M12, PK4 (1.0050.50)
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (531930)
- MILWAUKEE TOOL 1-1/4" Hole Dozer Bi-Metal Hole Saw (49-56-9613)
- CENTRAL TOOLS Telescoping Gage Set, 6 pcs. (06554-00)
- DRILL AMERICA 3/8"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX63/8)
- DRILL AMERICA 3/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/16)
- DRILL AMERICA 7/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X7/16)
- DRILL AMERICA #7x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67)
- DRILL AMERICA #7x12" HSS Aircraft Extension Drill Bit (DWDA/CX127)
- DRILL AMERICA C x6" Cobalt Aircraft Extension Drill Bit (GLBCOX6C)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/2 (C09760)
- Drill America Drill Bits