Shop All Carbide-Tipped Drill Bits
Drill America
#35 Solid Carbide Drill Bit
Mfr # DMOD35
Zoro # G1946405
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #35
- Overall Length 2-1/4"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMOD35
- Zoro # G1946405
- UPC # 887861046879
- Country of Origin United States
- Category Carbide-Tipped Drill Bits
Dimensions
Size | #35 |
Overall Length | 2-1/4" |
Flute Length | 1-1/4" |
Drill Bit Size | #35 |
Details
Item | Solid Carbide Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Finish | Uncoated (Bright) |
Drill Bit Material | Carbide |
Drill Bit Point Angle | 118 Degrees |
Description
Solid Carbide drills are designed for drilling abrasive materials when drilling accuracy must be maintained and/or when used in high temperature drilling applications. Solid Carbide drills are used on materials such as cast iron, non-ferrous alloys, high silicon aluminum, copper, plastics, bronze, hard rubber, plexiglass, and other similar materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (2631605)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 1.00mm (C74001)
- TESA BROWN & SHARPE Contact Point, Carbide, 1/2 x 0.040 In (599-7030-40)
- WIHA Insulated Ratcheting Wrench, SAE, 8-3/16"L (21335)
- DRILL AMERICA #38 Solid Carbide Drill Bit (DMOD38)
- DRILL AMERICA #39 Solid Carbide Drill Bit (DMOD39)
- DRILL AMERICA 1/8" Solid Carbide Drill Bit (DMOD1/8)
- DRILL AMERICA #55 Solid Carbide Drill Bit (DMOD55)
- DRILL AMERICA #29 Solid Carbide Drill Bit (DMOD29)
- DRILL AMERICA #54 Solid Carbide Drill Bit (DMOD54)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1030)
- Drill America Drill Bits