Shop All Jobber Length Drill Bits
Drill America
#35 HSS Left Hand Jobber Length Drill Bit
Mfr # DWDLH35
Zoro # G1926455
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #35
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDLH35
- Zoro # G1926455
- UPC # 887861026925
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #35 |
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Left Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Left hand jobber drills are for general purpose drill construction. Features a left hand helix for screw machine applications where spindles rotate counter-clockwise. Left hand drills can also be used to drill out broken bolts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 5/16" Hex Power Bit Holder (J6930)
- DRILL AMERICA 4-5MT Extension Socket (DEWES4-5)
- SIMPSON STRONG-TIE Simpson Strong Tie Pmandrel75-Rc Quik Drive 7.5" Mandrel (PMANDREL75-RC)
- PROTO 1/2 in Drive, 13/16" 12 pt SAE Socket, 12 Points (J5426B)
- DRILL AMERICA 21/64" Tin Coated Jobber Length Drill Bit (DWDTN21/64)
- DRILL AMERICA 19/64" HSS Left Hand Jobber Length Drill Bit (DWDLH19/64)
- DRILL AMERICA 9/32" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP9/32)
- DRILL AMERICA 1/8" HSS Left Hand Jobber Length Drill Bit (DWDLH1/8)
- DRILL AMERICA 2.00mm Cobalt Metric Jobber Length Drill Bit (D/AMMCO2.00)
- DRILL AMERICA Q Cobalt Jobber Length Drill Bit (DWDCOQ)
- WESTWARD 5/16" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFA8)
- Drill America Drill Bits