Shop All High Speed Jobber Drill Bits
Drill America
#35 HSS Black Oxide Jobber Length Drill Bit, Flute Length: 1-1/2"
Mfr # D/AN35
Zoro # G1816607
product price: $0.72
/ea
Sold in multiples of 12 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Round
- Size #35
- Overall Length 2-5/8"
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/AN35
- Zoro # G1816607
- UPC # 887861002912
- Country of Origin China
- Category High Speed Jobber Drill Bits
Dimensions
Size | #35 |
Overall Length | 2-5/8" |
Flute Length | 1-1/2" |
Drill Bit Size | #35 |
Details
Item | Jobber Drill Bit |
Shank Type | Round |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Drill Bit Material | High Speed Steel |
Drill Bit Point Angle | 118 Degrees |
Point type | Conventional Point |
Drill Bit Finish | Black Oxide |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 13.18"L x 11.12"W x 5.21"D (3I-1209-4B-C)
- LENOX Hacksaw Blades 218He 12 X 18 Tpi Bi-Metal T2 (20154S218HE)
- ULLMAN DEVICES Inspection Mirror 2-1/8 x 31/2 (K-2)
- VERMONT GAGE Pin Gage, Minus, 0.068 In, Black (911206800)
- DRILL AMERICA #54 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD54)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1/16)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/8)
- DRILL AMERICA 1/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/16)
- DRILL AMERICA #30 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD30)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN35/64)
- DRILL AMERICA #68 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN68)
- Drill America Drill Bits