Shop All High Speed Steel End Mills
Drill America
3/4"x3/4" HSS 4 Flute Single EndxLong End Mill
Mfr # DWCF932
Zoro # G1834186
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Milling Dia. 3/4"
- Flute Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF932
- Zoro # G1834186
- UPC # 887861158978
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 3/4" |
Flute Length | 4" |
Overall Length | 6-1/4" |
Shank Size | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, End Mills, Size 3/4, Shank Dia 3/4, Flute Length 4, O.A.L. 6-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT Control Tape Measure 16' (L1016C)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 3 in. (B-203)
- WESTWARD Digital Micrometer, 1 to 2", 0.0001, Ratchet (4KU88)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Single End Long End Mill (DWCF712)
- DRILL AMERICA 25/64"x1/2" HSS 4 Flute Double End End Mill (DWCF212A)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT312)
- DRILL AMERICA 15/32"x3/8" HSS 4 Flute Single End End Mill (DWCF315)
- DRILL AMERICA 1/8"x3/16 Shank HSS 2 Flute Double End End Mill (DWCT14)
- DRILL AMERICA 5/8"x5/8" HSS 2 Flute Single End Ball End Mill (DWCT1128)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5730200)
- Drill America End Mills