Shop All High Speed Steel End Mills
Drill America
3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill
Mfr # DWCF341-CC
Zoro # G1754900
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Overall Length 3-3/4"
- Flute Length 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF341-CC
- Zoro # G1754900
- UPC # 887861157704
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 3-3/4" |
Flute Length | 1-5/8" |
Milling Dia. | 3/4" |
Shank Size | 3/4" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Center Cutting, Size 3/4, Shank Dia 3/4, Flute Length 1-5/8, O.A.L. 3-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Brad Point Bit, 7mm dia. (BP70070R)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1517)
- STM 4 Solid Nut Inside Spring Caliper (231150)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 43/64 (53443)
- DRILL AMERICA DWCF341B 7/8" HSS 4 Flute Sigle End End Mill (DWCF341B)
- DRILL AMERICA 1/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF304-CC)
- DRILL AMERICA 1-3/16"x3/4" HSS 4 Flute Single End End Mill (DWCF348A)
- DRILL AMERICA 1/8"x3/8" HSS 2 Flute Single End End Mill, Milling Dia.: 1/8" (BRCT304)
- DRILL AMERICA 6.00mm HSS 4 Flute Single End End Mill (DWC6MM-4FSE)
- DRILL AMERICA 8.00mm HSS 4 Flute Single End End Mill (DWC8MM-4FSE)
- DRILL AMERICA 1-3/4"x3/4" HSS 4 Flute Single End End Mill (DWCF367)
- Drill America End Mills