Shop All Ball End Mills
Drill America
3/4"x3/4" HSS 4 Flute Single End Ball End Mill
Mfr # DWCF1132
Zoro # G1755804
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 4
- End Mill Cutting Type Non Center Cutting
- Finish Uncoated (Bright)
- Milling Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF1132
- Zoro # G1755804
- UPC # 887861158862
- Country of Origin China
- Category Ball End Mills
Dimensions
Milling Dia. | 3/4" |
Overall Length | 3-15/16" |
Shank Size | 3/4" |
Flute Length | 1-5/8" |
Details
End Mill Material | High Speed Steel |
Number of Flutes | 4 |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Single End |
Description
HSS, End Mills, Size 3/4, Shank Dia 3/4, Flute Length 1-5/8, O.A.L. 3-15/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33230)
- HOUGEN 1-3/8 in. Carbide Sheet Metal Holcutter (14344)
- WOODWARD FAB Pipe and Tube Bending, Steel (WFB2)
- MILWAUKEE TOOL Feed Screw Single Ended (48-28-6880)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- DRILL AMERICA 1/4" Carbide 2 Flute Single End Ball End Mill (MMO1/4-2FSE-BN)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- HARVEY TOOL Miniature End Mill - Ball - Long Flute, 0.0930" (3/32) (877193)
- Drill America End Mills