Shop All High Speed Steel End Mills
Drill America
3/4"x3/4" HSS 2 Flute Single End Ball End Mill
Mfr # DWCT1132
Zoro # G1821105
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 1-5/8"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCT1132
- Zoro # G1821105
- UPC # 887861158312
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 1-5/8" |
Overall Length | 3-15/16" |
Milling Dia. | 3/4" |
Shank Size | 3/4" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, End Mills, Size 3/4, Shank Dia 3/4, Flute Length 1-5/8, O.A.L. 3-15/16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Screwdriver, 124 in.-lb. (CP2755)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- BONDHUS SAE Ball Hex Key, 0.05" Tip Size (3602)
- QEP WET TILE SAW 700XT 3/4HP (22700Q)
- DRILL AMERICA 5/8"x1/2" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT322)
- DRILL AMERICA 5.00mm HSS 4 Flute Single End End Mill (DWC5MM-4FSE)
- DRILL AMERICA 1/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF304-CC)
- DRILL AMERICA 5.00mm HSS 2 Flute Single End End Mill (DWC5MM-2FSE)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Double End End Mill (DWCF218)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- OSG HSS End Mill, 5/32in.dia., 7/16in.Cut L (5209100)
- Drill America End Mills