Shop All Ball End Mills
Drill America
3/4"x3/4" HSS 2 Flute Double End Ball End Mill
Mfr # DWC3/42FDEBALL
Zoro # G1754657
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 2
- End Mill Cutting Type Center Cutting
- End Mill Style Double End
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC3/42FDEBALL
- Zoro # G1754657
- UPC # 887861158015
- Country of Origin China
- Category Ball End Mills
Dimensions
Milling Dia. | 1/2" |
Flute Length | 1-5/8" |
Shank Size | 3/4" |
Details
End Mill Material | High Speed Steel |
Number of Flutes | 2 |
End Mill Cutting Type | Center Cutting |
End Mill Style | Double End |
Finish | Uncoated (Bright) |
Description
HSS, End Mills, Size 3/4, Shank Dia 3/4, Flute Length 1-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 935 10" Magnetic Cast Torpedo w/Optivision & Angle Finder (935-10)
- VERMONT GAGE Pin Gage, Minus, 0.0620 In, Black (911206200)
- BAHCO Bahco Adjustable Wrench, Chrome, 18" (8075 RC US)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5219MN)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Ball End Mill (DWCF1132)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Ball End Mill (DWCF1118)
- DRILL AMERICA 7/8"x7/8" HSS 4 Flute Single End Ball End Mill (DWCF1142)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- GS TOOLING 1/8" Diameter x 1/8" Shank 3-Flute Regular Length Ball Nose Blue Series Carbide End Mills (101114)
- Drill America End Mills