Shop All Carbide Burs
Drill America
3/4"x3/4" Cylindrical Carbide Burr 1/4 Shank
Mfr # DULSA16
Zoro # G1752450
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Cylindrical
- Trade Number SA-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DULSA16
- Zoro # G1752450
- UPC # 887861118545
- Country of Origin United States
- Category Carbide Burs
Details
Cutting Edge Type | Double Cut |
Shape | Cylindrical |
Trade Number | SA-16 |
Description
Drill America Solid Carbide Burs are designed for cleaning out material in a wide-range of products including wood, plastics, stainless steel and other metals. Solid Carbide Burs have a long tool life and faster cutting speeds than other substrates. They are double-cut style and have rows of cutting teeth in two intersecting directions for fast material removal and a rougher finish. Drill America Solid Carbide Burs come in many shapes and sizes. Shapes include ball, cone, flame, tree and cylindrical. Sizes range from 1/16" to 1" in diameter with round shanks. 6” length burs available in select shapes and sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 3/4", 12 24 (F) Thread, L 6 (3HGR7)
- S AND H INDUSTRIES ALC 40248 Cloth Lined Blast Gloves, Rubber (40248)
- 3M 3M 14736U Finesse-it Roloc Finishing Disc Pad - 3" (7000000573)
- 3M Quick Change Disc, AlO, 3in, 240G, TR, PK50 (7000045106)
- DRILL AMERICA 1/4"x5/16" Inverted Cone Carbide Burr 1/4" Shank (DULSN1)
- DRILL AMERICA 3/4"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB7)
- DRILL AMERICA 3/8"x3/4" Cylindrical Radius End Carbide Burr 1/4 Shank (DULSC3)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- DRILL AMERICA 1/2"x3/4" Tree Radius End Carbide Burr 1/4 Shank (DULSF13)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- ZORO SELECT Carbide Bur, Radius End, 3/32 In, 1/8 Shank (310-002061)
- Drill America Carbide Burs